



€108.63/ pieceexcl. VAT
€131.44incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK132 |
Shaft diameter | 100 mm |
Outside diameter | 145 mm |
Width | 56 mm |
Torque | 13450 Nm |
Axial load | 269 kN |
Type of fastening screws | 8 x M12 |
Tightening moment | 125 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 189 N/mm² |
d | 100 mm |
D | 145 mm |
B | 56 mm |
L1 | 26 mm |
L2 | 32 mm |
L3 | 44 mm |