



€112.46/ pieceexcl. VAT
€136.08incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK131 |
Shaft diameter | 95 mm |
Outside diameter | 135 mm |
Width | 69 mm |
Largest outside diameter | 142 mm |
Torque | 7920 Nm |
Axial load | 167 kN |
Type of fastening screws | 10 x M10 |
Tightening moment | 83 Nm |
Self-centring | Self-centering |
Torque range | Medium |
Hub Pressure | 82 N/mm² |
d | 95 mm |
D | 135 mm |
D1 | 142 mm |
B | 69 mm |
L1 | 40 mm |
L2 | 45 mm |
L3 | 59 mm |