



€87.61/ pieceexcl. VAT
€106.01incl. VAT
11 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK131 |
Shaft diameter | 70 mm |
Outside diameter | 110 mm |
Width | 69 mm |
Largest outside diameter | 117 mm |
Torque | 4670 Nm |
Axial load | 133 kN |
Type of fastening screws | 8 x M10 |
Tightening moment | 83 Nm |
Self-centring | Self-centering |
Torque range | Medium |
Hub Pressure | 80 N/mm² |
d | 70 mm |
D | 110 mm |
D1 | 117 mm |
B | 69 mm |
L1 | 40 mm |
L2 | 45 mm |
L3 | 59 mm |