



€56.77/ pieceexcl. VAT
€68.69incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK131 |
Shaft diameter | 60 mm |
Outside diameter | 90 mm |
Width | 57 mm |
Largest outside diameter | 96 mm |
Torque | 2520 Nm |
Axial load | 84 kN |
Type of fastening screws | 8 x M8 |
Tightening moment | 41 Nm |
Self-centring | Self-centering |
Torque range | Medium |
Hub Pressure | 83 N/mm² |
d | 60 mm |
D | 90 mm |
D1 | 96 mm |
B | 57 mm |
L1 | 30 mm |
L2 | 35 mm |
L3 | 49 mm |