



€45.40/ pieceexcl. VAT
€54.93incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK131 |
Shaft diameter | 50 mm |
Outside diameter | 80 mm |
Width | 57 mm |
Largest outside diameter | 86 mm |
Torque | 2100 Nm |
Axial load | 84 kN |
Type of fastening screws | 8 x M8 |
Tightening moment | 41 Nm |
Self-centring | Self-centering |
Torque range | Medium |
Hub Pressure | 93 N/mm² |
d | 50 mm |
D | 80 mm |
D1 | 86 mm |
B | 57 mm |
L1 | 30 mm |
L2 | 35 mm |
L3 | 49 mm |