



€27.10/ pieceexcl. VAT
€32.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK131 |
Shaft diameter | 24 mm |
Outside diameter | 50 mm |
Width | 47 mm |
Largest outside diameter | 56 mm |
Torque | 400 Nm |
Axial load | 34 kN |
Type of fastening screws | 6 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
Torque range | Medium |
Hub Pressure | 70 N/mm² |
d | 24 mm |
D | 50 mm |
D1 | 56 mm |
B | 47 mm |
L1 | 26 mm |
L2 | 30 mm |
L3 | 41 mm |