



€89.21/ pieceexcl. VAT
€107.94incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK130 |
Shaft diameter | 80 mm |
Outside diameter | 120 mm |
Width | 69 mm |
Largest outside diameter | 127 mm |
Torque | 8560 Nm |
Axial load | 214 kN |
Type of fastening screws | 8 x M10 |
Tightening moment | 83 Nm |
Self-centring | Self-centering |
Torque range | High |
Hub Pressure | 118 N/mm² |
d | 80 mm |
D | 120 mm |
D1 | 127 mm |
B | 69 mm |
L1 | 40 mm |
L2 | 45 mm |
L3 | 59 mm |