



€82.03/ pieceexcl. VAT
€99.26incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK130 |
Shaft diameter | 70 mm |
Outside diameter | 110 mm |
Width | 69 mm |
Largest outside diameter | 117 mm |
Torque | 7490 Nm |
Axial load | 214 kN |
Type of fastening screws | 8 x M10 |
Tightening moment | 83 Nm |
Self-centring | Self-centering |
Torque range | High |
Hub Pressure | 129 N/mm² |
d | 70 mm |
D | 110 mm |
D1 | 117 mm |
B | 69 mm |
L1 | 40 mm |
L2 | 45 mm |
L3 | 59 mm |