



€36.55/ pieceexcl. VAT
€44.23incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK130 |
Shaft diameter | 42 mm |
Outside diameter | 75 mm |
Width | 57 mm |
Largest outside diameter | 81 mm |
Torque | 2120 Nm |
Axial load | 101 kN |
Type of fastening screws | 6 x M8 |
Tightening moment | 41 Nm |
Self-centring | Self-centering |
Torque range | High |
Hub Pressure | 119 N/mm² |
d | 42 mm |
D | 75 mm |
D1 | 81 mm |
B | 57 mm |
L1 | 30 mm |
L2 | 35 mm |
L3 | 49 mm |