



€24.65/ pieceexcl. VAT
€29.83incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK130 |
Shaft diameter | 25 mm |
Outside diameter | 50 mm |
Width | 47 mm |
Largest outside diameter | 56 mm |
Torque | 680 Nm |
Axial load | 55 kN |
Type of fastening screws | 6 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
Torque range | High |
Hub Pressure | 112 N/mm² |
d | 25 mm |
D | 50 mm |
D1 | 56 mm |
B | 47 mm |
L1 | 26 mm |
L2 | 30 mm |
L3 | 41 mm |