



€258.30/ pieceexcl. VAT
€312.54incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK130 |
Shaft diameter | 140 mm |
Outside diameter | 190 mm |
Width | 90 mm |
Largest outside diameter | 199 mm |
Torque | 37410 Nm |
Axial load | 535 kN |
Type of fastening screws | 10 x M14 |
Tightening moment | 230 Nm |
Self-centring | Self-centering |
Torque range | High |
Hub Pressure | 149 N/mm² |
d | 140 mm |
D | 190 mm |
D1 | 199 mm |
B | 90 mm |
L1 | 50 mm |
L2 | 57 mm |
L3 | 76 mm |