



€127.81/ pieceexcl. VAT
€154.65incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK130 |
Shaft diameter | 100 mm |
Outside diameter | 145 mm |
Width | 80 mm |
Largest outside diameter | 153 mm |
Torque | 15580 Nm |
Axial load | 312 kN |
Type of fastening screws | 8 x M12 |
Tightening moment | 145 Nm |
Self-centring | Self-centering |
Torque range | High |
Hub Pressure | 124 N/mm² |
d | 100 mm |
D | 145 mm |
D1 | 153 mm |
B | 80 mm |
L1 | 46 mm |
L2 | 52 mm |
L3 | 68 mm |