



€212.07/ pieceexcl. VAT
€256.60incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 95 mm |
Outside diameter | 120 mm |
Width | 106 mm |
Largest outside diameter | 149 mm |
Torque | 11850 Nm |
Axial load | 250 kN |
Type of fastening screws | 15 x M10 |
Tightening moment | 83 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 85 N/mm² |
d | 95 mm |
D | 120 mm |
D1 | 149 mm |
B | 106 mm |
L1 | 65 mm |
L2 | 96 mm |