



€184.41/ pieceexcl. VAT
€223.14incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 90 mm |
Outside diameter | 112 mm |
Width | 106 mm |
Largest outside diameter | 144 mm |
Torque | 11250 Nm |
Axial load | 250 kN |
Type of fastening screws | 15 x M10 |
Tightening moment | 83 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 91 N/mm² |
d | 90 mm |
D | 112 mm |
D1 | 144 mm |
B | 106 mm |
L1 | 65 mm |
L2 | 96 mm |