



€161.25/ pieceexcl. VAT
€195.11incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 85 mm |
Outside diameter | 106 mm |
Width | 106 mm |
Largest outside diameter | 137 mm |
Torque | 8500 Nm |
Axial load | 200 kN |
Type of fastening screws | 12 x M10 |
Tightening moment | 83 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 77 N/mm² |
d | 85 mm |
D | 106 mm |
D1 | 137 mm |
B | 106 mm |
L1 | 65 mm |
L2 | 96 mm |