



€116.96/ pieceexcl. VAT
€141.52incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 75 mm |
Outside diameter | 95 mm |
Width | 101 mm |
Largest outside diameter | 126 mm |
Torque | 6200 Nm |
Axial load | 167 kN |
Type of fastening screws | 10 x M10 |
Tightening moment | 83 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 78 N/mm² |
d | 75 mm |
D | 95 mm |
D1 | 126 mm |
B | 101 mm |
L1 | 60 mm |
L2 | 91 mm |