



€65.92/ pieceexcl. VAT
€79.76incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 55 mm |
Outside diameter | 71 mm |
Width | 83 mm |
Largest outside diameter | 98 mm |
Torque | 2850 Nm |
Axial load | 105 kN |
Type of fastening screws | 10 x M8 |
Tightening moment | 41 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 79 N/mm² |
d | 55 mm |
D | 71 mm |
D1 | 98 mm |
B | 83 mm |
L1 | 50 mm |
L2 | 75 mm |