



€57.64/ pieceexcl. VAT
€69.74incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 50 mm |
Outside diameter | 65 mm |
Width | 78 mm |
Largest outside diameter | 92 mm |
Torque | 2600 Nm |
Axial load | 105 kN |
Type of fastening screws | 10 x M8 |
Tightening moment | 41 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 95 N/mm² |
d | 50 mm |
D | 65 mm |
D1 | 92 mm |
B | 78 mm |
L1 | 45 mm |
L2 | 70 mm |