



€52.28/ pieceexcl. VAT
€63.26incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 45 mm |
Outside diameter | 59 mm |
Width | 73 mm |
Largest outside diameter | 85 mm |
Torque | 1890 Nm |
Axial load | 84 kN |
Type of fastening screws | 8 x M8 |
Tightening moment | 41 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 94 N/mm² |
d | 45 mm |
D | 59 mm |
D1 | 85 mm |
B | 73 mm |
L1 | 40 mm |
L2 | 65 mm |