



€46.32/ pieceexcl. VAT
€56.05incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 42 mm |
Outside diameter | 55 mm |
Width | 60 mm |
Largest outside diameter | 78 mm |
Torque | 1750 Nm |
Axial load | 84 kN |
Type of fastening screws | 8 x M8 |
Tightening moment | 41 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 127 N/mm² |
d | 42 mm |
D | 55 mm |
D1 | 78 mm |
B | 60 mm |
L1 | 32 mm |
L2 | 52 mm |