



€42.35/ pieceexcl. VAT
€51.24incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 40 mm |
Outside diameter | 53 mm |
Width | 56 mm |
Largest outside diameter | 75 mm |
Torque | 900 Nm |
Axial load | 45 kN |
Type of fastening screws | 8 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 76 N/mm² |
d | 40 mm |
D | 53 mm |
D1 | 75 mm |
B | 56 mm |
L1 | 30 mm |
L2 | 50 mm |