



€39.95/ pieceexcl. VAT
€48.34incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 38 mm |
Outside diameter | 50 mm |
Width | 56 mm |
Largest outside diameter | 72 mm |
Torque | 860 Nm |
Axial load | 45 kN |
Type of fastening screws | 8 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 80 N/mm² |
d | 38 mm |
D | 50 mm |
D1 | 72 mm |
B | 56 mm |
L1 | 30 mm |
L2 | 50 mm |