



€24.31/ pieceexcl. VAT
€29.42incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 18 mm |
Outside diameter | 26 mm |
Width | 44 mm |
Largest outside diameter | 47 mm |
Torque | 200 Nm |
Axial load | 23 kN |
Type of fastening screws | 4 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 129 N/mm² |
d | 18 mm |
D | 26 mm |
D1 | 47 mm |
B | 44 mm |
L1 | 18 mm |
L2 | 38 mm |