



€24.17/ pieceexcl. VAT
€29.25incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 16 mm |
Outside diameter | 24 mm |
Width | 42 mm |
Largest outside diameter | 44 mm |
Torque | 180 Nm |
Axial load | 23 kN |
Type of fastening screws | 4 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 157 N/mm² |
d | 16 mm |
D | 24 mm |
D1 | 44 mm |
B | 42 mm |
L1 | 16 mm |
L2 | 36 mm |