



€22.43/ pieceexcl. VAT
€27.14incl. VAT
38 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 11 mm |
Outside diameter | 18 mm |
Width | 30 mm |
Largest outside diameter | 32 mm |
Torque | 53 Nm |
Axial load | 10 kN |
Type of fastening screws | 4 x M4 |
Tightening moment | 5 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 104 N/mm² |
d | 11 mm |
D | 18 mm |
D1 | 32 mm |
B | 30 mm |
L1 | 14 mm |
L2 | 26 mm |