



€29.62/ pieceexcl. VAT
€35.84incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK300 |
Shaft diameter | 80 mm |
Outside diameter | 91 mm |
Width | 17 mm |
Torque | 2200 Nm |
Axial load | 55 kN |
Self-centring | No |
Torque range | Low |
Hub Pressure | 105 N/mm² |
d | 80 mm |
D | 91 mm |
B | 17 mm |
L1 | 15 mm |