



€20.34/ pieceexcl. VAT
€24.61incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK300 |
Shaft diameter | 75 mm |
Outside diameter | 84 mm |
Width | 14 mm |
Torque | 1450 Nm |
Axial load | 38.6 kN |
Self-centring | No |
Torque range | Low |
Hub Pressure | 100 N/mm² |
d | 75 mm |
D | 84 mm |
B | 14 mm |
L1 | 12.2 mm |