



€18.28/ pieceexcl. VAT
€22.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK300 |
Shaft diameter | 70 mm |
Outside diameter | 79 mm |
Width | 14 mm |
Torque | 1380 Nm |
Axial load | 39.4 kN |
Tightening moment | 0 Nm |
Self-centring | No |
Torque range | Low |
Hub Pressure | 110 N/mm² |
d | 70 mm |
D | 79 mm |
d1 | 70.3 mm |
D1 | 78.7 mm |
B | 14 mm |
L1 | 12.2 mm |