



€15.58/ pieceexcl. VAT
€18.85incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK300 |
Shaft diameter | 65 mm |
Outside diameter | 73 mm |
Width | 12 mm |
Torque | 950 Nm |
Axial load | 29.2 kN |
Tightening moment | 0 Nm |
Self-centring | No |
Torque range | Low |
Hub Pressure | 100 N/mm² |
d | 65 mm |
D | 73 mm |
d1 | 65.2 mm |
D1 | 72.8 mm |
B | 12 mm |
L1 | 10.4 mm |