



€13.10/ pieceexcl. VAT
€15.85incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK300 |
Shaft diameter | 60 mm |
Outside diameter | 68 mm |
Width | 12 mm |
Torque | 860 Nm |
Axial load | 28.6 kN |
Tightening moment | 0 Nm |
Self-centring | No |
Torque range | Low |
Hub Pressure | 110 N/mm² |
d | 60 mm |
D | 68 mm |
d1 | 60.2 mm |
D1 | 67.8 mm |
B | 12 mm |
L1 | 10.4 mm |