



€10.75/ pieceexcl. VAT
€13.01incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK300 |
Shaft diameter | 48 mm |
Outside diameter | 55 mm |
Width | 10 mm |
Torque | 572 Nm |
Axial load | 23.84 kN |
Tightening moment | 0 Nm |
Self-centring | No |
Torque range | Low |
Hub Pressure | 135 N/mm² |
d | 48 mm |
D | 55 mm |
d1 | 48.2 mm |
D1 | 54.8 mm |
B | 10 mm |
L1 | 8.6 mm |