



€8.36/ pieceexcl. VAT
€10.12incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK300 |
Shaft diameter | 40 mm |
Outside diameter | 45 mm |
Width | 8 mm |
Torque | 231 Nm |
Axial load | 11.57 kN |
Tightening moment | 0 Nm |
Self-centring | No |
Torque range | Low |
Hub Pressure | 105 N/mm² |
d | 40 mm |
D | 45 mm |
d1 | 40.2 mm |
D1 | 44.8 mm |
B | 8 mm |
L1 | 6.6 mm |