



€7.51/ pieceexcl. VAT
€9.09incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK300 |
Shaft diameter | 30 mm |
Outside diameter | 35 mm |
Width | 6.3 mm |
Torque | 91 Nm |
Axial load | 6.08 kN |
Tightening moment | 0 Nm |
Self-centring | No |
Torque range | Low |
Hub Pressure | 85 N/mm² |
d | 30 mm |
D | 35 mm |
d1 | 30.2 mm |
D1 | 34.8 mm |
B | 6.3 mm |
L1 | 5.3 mm |