



€7.19/ pieceexcl. VAT
€8.70incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK300 |
Shaft diameter | 28 mm |
Outside diameter | 32 mm |
Width | 6.3 mm |
Torque | 88 Nm |
Axial load | 6.33 kN |
Tightening moment | 0 Nm |
Self-centring | No |
Torque range | Low |
Hub Pressure | 100 N/mm² |
d | 28 mm |
D | 32 mm |
d1 | 28.2 mm |
D1 | 31.8 mm |
B | 6.3 mm |
L1 | 5.3 mm |