



€6.83/ pieceexcl. VAT
€8.26incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK300 |
Shaft diameter | 22 mm |
Outside diameter | 26 mm |
Width | 6.3 mm |
Torque | 66 Nm |
Axial load | 6 kN |
Tightening moment | 0 Nm |
Self-centring | No |
Torque range | Low |
Hub Pressure | 115 N/mm² |
d | 22 mm |
D | 26 mm |
d1 | 22.2 mm |
D1 | 25.8 mm |
B | 6.3 mm |
L1 | 5.3 mm |