



€6.61/ pieceexcl. VAT
€8.00incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK300 |
Shaft diameter | 19 mm |
Outside diameter | 24 mm |
Width | 6.3 mm |
Torque | 49 Nm |
Axial load | 5.22 kN |
Tightening moment | 0 Nm |
Self-centring | No |
Torque range | Low |
Hub Pressure | 110 N/mm² |
d | 19 mm |
D | 24 mm |
d1 | 19.2 mm |
D1 | 23.8 mm |
B | 6.3 mm |
L1 | 5.3 mm |