



€73.67/ pieceexcl. VAT
€89.14incl. VAT
Estimated delivery date - 20/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK300 |
Shaft diameter | 140 mm |
Outside diameter | 158 mm |
Width | 28 mm |
Torque | 11000 Nm |
Axial load | 158.5 kN |
Self-centring | No |
Torque range | Low |
Hub Pressure | 105 N/mm² |
d | 140 mm |
D | 158 mm |
B | 28 mm |
L1 | 25.3 mm |