



€8.18/ pieceexcl. VAT
€9.90incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK300 |
Shaft diameter | 12 mm |
Outside diameter | 15 mm |
Width | 4.5 mm |
Torque | 11 Nm |
Axial load | 1.91 kN |
Tightening moment | 0 Nm |
Self-centring | No |
Torque range | Low |
Hub Pressure | 90 N/mm² |
d | 12 mm |
D | 15 mm |
d1 | 12.1 mm |
D1 | 14.9 mm |
B | 4.5 mm |
L1 | 3.7 mm |