



€47.91/ pieceexcl. VAT
€57.97incl. VAT
Estimated delivery date - 17/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK300 |
Shaft diameter | 100 mm |
Outside diameter | 114 mm |
Width | 21 mm |
Torque | 4200 Nm |
Axial load | 84 kN |
Self-centring | No |
Torque range | Low |
Hub Pressure | 105 N/mm² |
d | 100 mm |
D | 114 mm |
B | 21 mm |
L1 | 18.7 mm |