



€95.38/ pieceexcl. VAT
€115.41incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK200 |
Shaft diameter | 95 mm |
Outside diameter | 135 mm |
Width | 38 mm |
Torque | 11600 Nm |
Axial load | 201 kN |
Type of fastening screws | 18 x M10 |
Tightening moment | 83 Nm |
Self-centring | No |
Torque range | Medium |
Hub Pressure | 200 N/mm² |
d | 95 mm |
D | 135 mm |
B | 38 mm |
L1 | 24 mm |
L2 | 28 mm |