



€32.06/ pieceexcl. VAT
€38.79incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK200 |
Shaft diameter | 48 mm |
Outside diameter | 80 mm |
Width | 32 mm |
Torque | 2480 Nm |
Axial load | 88 kN |
Type of fastening screws | 12 x M8 |
Tightening moment | 41 Nm |
Self-centring | No |
Torque range | Medium |
Hub Pressure | 170 N/mm² |
d | 48 mm |
D | 80 mm |
B | 32 mm |
L1 | 20 mm |
L2 | 24 mm |