



€26.92/ pieceexcl. VAT
€32.57incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK200 |
Shaft diameter | 38 mm |
Outside diameter | 65 mm |
Width | 26 mm |
Torque | 1230 Nm |
Axial load | 57 kN |
Type of fastening screws | 14 x M6 |
Tightening moment | 17 Nm |
Self-centring | No |
Torque range | Medium |
Hub Pressure | 155 N/mm² |
d | 38 mm |
D | 65 mm |
B | 26 mm |
L1 | 17 mm |
L2 | 20 mm |