



€23.96/ pieceexcl. VAT
€28.99incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK200 |
Shaft diameter | 32 mm |
Outside diameter | 60 mm |
Width | 26 mm |
Torque | 890 Nm |
Axial load | 49 kN |
Type of fastening screws | 12 x M6 |
Tightening moment | 17 Nm |
Self-centring | No |
Torque range | Medium |
Hub Pressure | 145 N/mm² |
d | 32 mm |
D | 60 mm |
B | 26 mm |
L1 | 17 mm |
L2 | 20 mm |