



€136.30/ pieceexcl. VAT
€164.92incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK200 |
Shaft diameter | 100 mm |
Outside diameter | 145 mm |
Width | 45 mm |
Torque | 13900 Nm |
Axial load | 227 kN |
Type of fastening screws | 14 x M12 |
Tightening moment | 145 Nm |
Self-centring | No |
Torque range | Medium |
Hub Pressure | 195 N/mm² |
d | 100 mm |
D | 145 mm |
B | 45 mm |
L1 | 26 mm |
L2 | 33 mm |