TOKU

TOKU Impact Wrench 3/8"

  • ERIKS:23177410
  • Manufacturer:8717981000142
Image 1
This Toku Impact Wrench has an excellent weigth/power ratio.
The MI-12 is developped for assembly- and disassembly purposes.
The Twin Hammer impactmechanism has a high energy level at each impact and thus suitable for heavy duty application.
The energy is brought directly to the drive shaft for maximum power and minimal maintenance.
This tool is suitable for industrial use.
Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Clutch: Twin Hammer * Adjustable power, 4 positions *
Exhaust through rubber sealed grip, with silencer
Save to list

€323.00/ pieceexcl. VAT

€390.83incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOKU
Connection
3/8
Connection inlet
1/4
Rotational speed
9,500 rpm
Torque
160 Nm
Diameter of air supply
6.5 mm
Sound performance level
82 dB
Vibrations
9.9 m/s²