TOKU

TOKU Impact Wrench 1"

  • ERIKS:11929736
  • Manufacturer:8717981106509
Image 1
This industrial impact wrench by Toku has proven capabilities.
The MI-4500ESR is developped for tightening and untightening apllications.
The closed hammer mechanism can virtually not be damaged hence applicable for heavy duty applications.
The energy is directly converted to the anvil for maximum power and minimal maintenance.
The tool is suitable for the heaviest use in the industry.
Characteristics: * Ergonomic design, well balanced * Compact * Power adjustable, 4 positions
Save to list

€1,505.00/ pieceexcl. VAT

€1,821.05incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOKU
Connection
1
Connection inlet
1/2
Rotational speed
3,700 rpm
Torque
2900 Nm
Diameter of air supply
13 mm
Sound performance level
84 dB
Vibrations
7 m/s²