TOKU

TOKU Die Grinder angle 20000 Rpm

  • ERIKS:23177389
  • Manufacturer:8717981012442
Image 1
This angled die-grinder by Toku is used with grinding wheels and burrs with 6mm collet chuck. Application area: Light dressing and fettling on fabrications and die setting sets. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * low vibrationlevel
Save to list

€242.00/ pieceexcl. VAT

€292.82incl. VAT

17 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOKU
Rotational speed
20000 rpm
Collet chuck diameter
6 mm
Connection inlet
1/4
Diameter of air supply
6.5 mm
Sound performance level
85 dB
Vibrations
2 m/s²
Power
0.2 kW