TOKU

TOKU Die Grinder 33000 Rpm

  • ERIKS:23177441
  • Manufacturer:8717981064724
Image 1
This die-grinder by Yokota is used with grinding wheels and burrs with 6mm collet chuck. Application area: Light dressing and fettling on fabrications and die setting sets. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Low vibrationlevel
Save to list

€503.00/ pieceexcl. VAT

€608.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOKU
Rotational speed
33000 rpm
Collet chuck diameter
6 mm
Connection inlet
1/4
Diameter of air supply
6.5 mm
Sound performance level
78 dB
Vibrations
3 m/s²
Power
0.13 kW