TOKU

TOKU Chipping Hammer TFC-257H

  • ERIKS:11929900
  • Manufacturer:8717981189489
Image 1
The TFC-257H is by its long stroke and high energy level ultimately usefull for picking of joints, but can also be used for chipping of welding seams and light diecast working. Characteristics: * Pull-to-release chisel retainer * High energy level per blow * High life-expectancy * Straight model
Save to list

€609.00/ pieceexcl. VAT

€736.89incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOKU
Connection inlet
1/4
Diameter of air supply
10 mm
Stroke
34
Sound performance level
92 dB
Vibrations
14 m/s²
Weight
1.7 g
Max. single-blow energy
7.9 J
Impacts
4000