

€262.00/ pieceexcl. VAT
€317.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOKU |
Connection inlet | 1/4 |
Diameter of air supply | 6.5 mm |
Stroke | 10 |
Sound performance level | 91 dB |
Vibrations | 14.3 m/s² |
Max. single-blow energy | 1.5 J |
Impacts | 12000 |
Holding shaft | V12,7 x R9,5 |